Parts Kit, Four-Arm Kitchen Handle
This product has been replaced by
Manufacturer Part #B-19KNS
Parts Kit, Four-Arm Kitchen Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement kit, Kitchen 4-arm handle
- Includes handles, hot and cold indexes and screws
- Material: Chrome plated brass handles and plastic indexes
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Four Arm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass, Plastic
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262011921
- WaterSense Labeled:
- No