This product requires certification to purchase.

Pet Groom: Wall Mount Vacuum Breaker , B-155 034A, 8" Sw Nozzle, Alum Spray

T&S Brass

Pet Groom: Wall Mount Vacuum Breaker , B-155 034A, 8" Sw Nozzle, Alum Spray

  • Fast #
  • Part #TPG8WSAV08
  • Item #3174567
  • Manufacturer Part #PG-8WSAV-08
4 out of 5 Customer Rating
Brand image
T&S Brass

Pet Groom: Wall Mount Vacuum Breaker , B-155 034A, 8" Sw Nozzle, Alum Spray

  • Fast #
  • Part #TPG8WSAV08
  • Item #3174567
  • Manufacturer Part #PG-8WSAV-08
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet with chrome plated brass body
  • Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • Easy Install 3/8" continuous pressure vacuum breaker
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 8" swing nozzle with stream regulator outlet (Series 1)
  • 90 swivel adapter
  • 9 ft coiled hose with angled aluminum spray valve
  • 1/2" NPT female eccentric inlets with 2" flanges
  • 1/2" NPT female Inlets
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression, Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
13-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
9.73 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Hose Length:
108 in
IAPMO Listed:
No
ISO:
ISO 9001
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Reach:
8 in
Spout Swivel:
90°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262563802
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes