Pet Groom: Wall Mount No Vacuum Breaker , B-155 034A, 061X, Coil Hose, Alum Spray
Pet Groom: Wall Mount No Vacuum Breaker , B-155 034A, 061X, Coil Hose, Alum Spray
Product Details
Product Details
- 8" wall mount mixing faucet with chrome plated brass body
- Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
- Lever handles with color coded indexes
- Easy Install add-on faucet with polished chrome plated brass body
- 10" swing nozzle with stream regulator outlet, Series 1
- 90 swivel adapter
- 9 ft coiled hose with angled aluminum spray valve
- Hose hanger hook with mounting screws
- Wall bracket
- 1/2" NPT female Inlets
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression, Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 9.73 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Hose Length:
- 108
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Reach:
- 10
- Spout Swivel:
- 90°
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262563383
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes