Pet Grooming: 8" Wall Mount, Ohd Sprng, Blue 35 Ngle Spy Vlv, 12" Riser, 72" Ss Flx Hse
Pet Grooming: 8" Wall Mount, Ohd Sprng, Blue 35 Ngle Spy Vlv, 12" Riser, 72" Ss Flx Hse
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" wall mount mixing faucet with polished chrome plated brass body
- Easy Install 12" riser for quick installation
- 72" flexible stainless steel hose with heat resistant gray handle and hold down ring
- High flow angled spray valve
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Lever handles with color coded indexes
- Installation kit with 1/2" NPT male inlets with 2" flanges
- 6" Adjustable wall bracket
- 1/2" NPT female eccentric inlets with 2" flanges
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.6 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262679282
- WaterSense Labeled:
- No