This product requires certification to purchase.

Pet Grooming: 8" Wall Mount, Ceramas, Vac Breaker, 96" SS Flex Hose, EB-0107-035 Sprayer

T&S Brass

Pet Grooming: 8" Wall Mount, Ceramas, Vac Breaker, 96" SS Flex Hose, EB-0107-035 Sprayer

  • Fast #
  • Part #TP38WESV00MCR
  • Item #7174714
  • Manufacturer Part #P3-8WESV-00M-CR
4.8 out of 5 Customer Rating
Brand image
T&S Brass

Pet Grooming: 8" Wall Mount, Ceramas, Vac Breaker, 96" SS Flex Hose, EB-0107-035 Sprayer

  • Fast #
  • Part #TP38WESV00MCR
  • Item #7174714
  • Manufacturer Part #P3-8WESV-00M-CR
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 96" flexible stainless steel hose with heat resistant blue handle and hold down ring
  • High flow angled spray valve
  • Quarter-turn cerama cartridges with check valves to prevent crossflow of water
  • Lever handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2 in flanges
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • Material: Polished chrome plated brass body & vacuum breaker and chrome plated metal handles
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B64.8, CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
4.1 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
96 in
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service, Pre-Rinse
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262780179
WaterSense Labeled:
Yes