Pet Grooming: 8" Wall Mount, Ceramas, Vac Breaker, 96" SS Hose, EB-0107-035, 8" ADF Nozzle
Pet Grooming: 8" Wall Mount, Ceramas, Vac Breaker, 96" SS Hose, EB-0107-035, 8" ADF Nozzle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" wall mount mixing faucet with polished chrome plated brass body
- Easy Install 3/8" vacuum breaker
- Add-on faucet
- 8" swing nozzle with stream regulator outlet (Series 1)
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- High flow angled spray valve
- Quarter-turn cerama cartridges with check valves to prevent crossflow of water
- Lever handles with color coded indexes
- 1/2" NPT female eccentric inlets with 2 in flanges
- Adjustable centers from 7-3/4 in to 8-1/4 in
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B64.8, CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 4.1 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 96 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service, Pre-Rinse
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 10-9/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671262780186
- WaterSense Labeled:
- Yes