This product requires certification to purchase.

Pet Grooming Coiled Hose (Blue)

T&S Brass

Pet Grooming Coiled Hose (Blue)

  • Fast #
  • Part #T01353945
  • Item #3174413
  • Manufacturer Part #013539-45
5 out of 5 Customer Rating
Brand image
T&S Brass

Pet Grooming Coiled Hose (Blue)

  • Fast #
  • Part #T01353945
  • Item #3174413
  • Manufacturer Part #013539-45
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tamarac, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Hose
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
9 ft
Material:
Plastic
Material Type:
Polyurethane
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262558167
WaterSense Labeled:
No