This product requires certification to purchase.

Pet Grooming Faucet, 8" Wall Mount, Aluminum Spray Valve, Vinyl Hose, Vacuum Breaker

T&S Brass

Pet Grooming Faucet, 8" Wall Mount, Aluminum Spray Valve, Vinyl Hose, Vacuum Breaker

  • Fast #
  • Part #TPG8WSAVVH
  • Item #7342666
  • Manufacturer Part #PG-8WSAV-VH
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Pet Grooming Faucet, 8" Wall Mount, Aluminum Spray Valve, Vinyl Hose, Vacuum Breaker

  • Fast #
  • Part #TPG8WSAVVH
  • Item #7342666
  • Manufacturer Part #PG-8WSAV-VH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 90 swivel adapter
  • Vacuum breaker
  • 7 ft vinyl hose
  • Angled aluminum spray valve
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 1/2" NPT female short elbow installation kit
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Cartridge Type:
Compression
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Flow Rate:
4.12 gpm
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262572569
WaterSense Labeled:
No