This product requires certification to purchase.

Pet Grooming Faucet w/ Spray Valve, 8" Deck Mt, Gooseneck

T&S Brass

Pet Grooming Faucet w/ Spray Valve, 8" Deck Mt, Gooseneck

  • Fast #
  • Part #TPG2347VH
  • Item #3175404
  • Manufacturer Part #PG-2347-VH
3.1 out of 5 Customer Rating
Brand image
T&S Brass

Pet Grooming Faucet w/ Spray Valve, 8" Deck Mt, Gooseneck

  • Fast #
  • Part #TPG2347VH
  • Item #3175404
  • Manufacturer Part #PG-2347-VH
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" deck mount mixing faucet with chrome plated brass body
  • 8-13/16 in swivel gooseneck
  • 2.2 gpm aerator, series 2 (B-0199-02)
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • Lever handles with color coded indexes
  • 1/2" NPT male inlets
  • Tailpieces and nuts for 1/4 in NPT male connections
  • 7' vinyl hose with aluminum angled spray valve
  • Deck mount hose guide
  • Chrome plated escutcheon
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
13-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7 in
Spout Reach:
8-13/16 in
Spout Swivel:
180°
Spout Type:
High Arc, Swivel
UL Listed:
No
UPC:
671262572552
WaterSense Labeled:
Yes