This product requires certification to purchase.

Pet Grooming Unit: 8" Deck Mount Base, Add-On Faucet, 10" Swing Nozzle, PG Sprayer & Hose

T&S Brass

Pet Grooming Unit: 8" Deck Mount Base, Add-On Faucet, 10" Swing Nozzle, PG Sprayer & Hose

  • Fast #
  • Part #TPG8DSAN10
  • Item #7616585
  • Manufacturer Part #PG-8DSAN-10
5 out of 5 Customer Rating
Brand image
T&S Brass

Pet Grooming Unit: 8" Deck Mount Base, Add-On Faucet, 10" Swing Nozzle, PG Sprayer & Hose

  • Fast #
  • Part #TPG8DSAN10
  • Item #7616585
  • Manufacturer Part #PG-8DSAN-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" deck mount mixing faucet w/ chrome plated brass body
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • EasyInstall add-on faucet w/ polished chrome plated brass body
  • 10" swing nozzle w/ stream regulator outlet, Series 1
  • 90 swivel adapter
  • 9 ft coiled hose w/ angled aluminum spray valve
  • Hose hanger hook w/ mounting screws
  • 1/2" NPT female Inlets
  • Materials: Chrome plated body & tubular spout, chrome plated metal handles, polyurethane hose and aluminum spray valve
  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
ISO:
ISO 9001
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262563628