This product requires certification to purchase.

Pet Grooming Unit, Spring Action, 8" Wall Mount, 14" Add-On Nozzle, EB-0107

T&S Brass

Pet Grooming Unit, Spring Action, 8" Wall Mount, 14" Add-On Nozzle, EB-0107

  • Fast #
  • Part #TPB8WOSN14FZKZC
  • Item #7342675
  • Manufacturer Part #PB-8WOSN14FZKZC
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Pet Grooming Unit, Spring Action, 8" Wall Mount, 14" Add-On Nozzle, EB-0107

  • Fast #
  • Part #TPB8WOSN14FZKZC
  • Item #7342675
  • Manufacturer Part #PB-8WOSN14FZKZC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Easy Install add-on faucet with polished chrome plated brass body
  • 14" swing nozzle with stream regulator outlet. Series 1
  • 18" riser for quick installation
  • 44" flexible rubber hose with heat resistant blue handle and hold down ring
  • High flow spray valve
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Requires Certification
  • Green

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
37-9/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
5.6 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
Hose Length:
44 in
IAPMO Listed:
No
ISO:
ISO 9001
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Reach:
14-1/8 in
Spout Swivel:
180°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262736084
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes