This product requires certification to purchase.

Pot Filler, Wall Mount, Cerama, Single Control, 24" Double-Joint Nozzle, Insulated On-Off

T&S Brass

Pot Filler, Wall Mount, Cerama, Single Control, 24" Double-Joint Nozzle, Insulated On-Off

  • Fast #
  • Part #TB0594CR
  • Item #7616485
  • Manufacturer Part #B-0594-CR
4.4 out of 5 Customer Rating
Brand image
T&S Brass

Pot Filler, Wall Mount, Cerama, Single Control, 24" Double-Joint Nozzle, Insulated On-Off

  • Fast #
  • Part #TB0594CR
  • Item #7616485
  • Manufacturer Part #B-0594-CR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single temperature wall mounted pot filler faucet
  • 24" double joint swing nozzle
  • Lock washer provided for rigid application
  • On-off volume control outlet with insulated grip
  • Quarter-turn Cerama cartridge w/ check valve
  • 4-arm handle with blue index
  • 1/2" NPT female inlet with 2" wall flange
  • Material: Polished chrome plated brass body & tubular nozzle and heat resistant thermoplastic handle
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
7-11/16 in
Flow Rate
4.02 gpm
Spout Height
2-1/2 in
Spout Reach
26-9/16 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Cross
Institutional Faucet Type
Service
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
Swivel
Vacuum Breaker
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262808637