This product requires certification to purchase.

Pot Filler, Wall Mount, Single Temp, 26" Dbl-Joint Nozzle, Insulated On-Off Control,

T&S Brass

Pot Filler, Wall Mount, Single Temp, 26" Dbl-Joint Nozzle, Insulated On-Off Control,

  • Fast #
  • Part #TB059226CH
  • Item #7174947
  • Manufacturer Part #B-0592-26-CH
3.6 out of 5 Customer Rating
Brand image
T&S Brass

Pot Filler, Wall Mount, Single Temp, 26" Dbl-Joint Nozzle, Insulated On-Off Control,

  • Fast #
  • Part #TB059226CH
  • Item #7174947
  • Manufacturer Part #B-0592-26-CH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Wall mount pot filler faucet
  • 26" double joint swing nozzle
  • Lock washer provided for rigid application
  • On-off volume control outlet with insulated grip
  • Quarter-Turn Eterna compression cartridge w/ spring check
  • Decorative club handle with chrome plated cold index
  • 1/2" NPT female inlet w/ 2" flange
  • Material: Polished chrome plated brass body, tubular nozzle and heat resistant thermoplastic handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
4.24 gpm
Handle Material:
Plastic
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
28-9/16
Spout Type:
Swivel
Type:
TB059226CH
UPC:
671262774598