This product requires certification to purchase.

Pre-Rinse, Overhead Swivel Arm, Wall Mount Base, 8" Centers, Wall Bracket & Ceramas

T&S Brass

Pre-Rinse, Overhead Swivel Arm, Wall Mount Base, 8" Centers, Wall Bracket & Ceramas

  • Fast #
  • Part #TB0131CRB
  • Item #7174695
  • Manufacturer Part #B-0131-CR-B
3.6 out of 5 Customer Rating
Brand image
T&S Brass

Pre-Rinse, Overhead Swivel Arm, Wall Mount Base, 8" Centers, Wall Bracket & Ceramas

  • Fast #
  • Part #TB0131CRB
  • Item #7174695
  • Manufacturer Part #B-0131-CR-B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 8" wall mount polished chrome plated brass body
  • EasyInstall 26" riser w/ overhead swivel arm
  • 20" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 6" adjustable wall bracket
  • Material: Polished chrome plated brass body, riser, swivel arm & spray valve body, stainless steel hose, and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
BAA Compliant:
Yes
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
29-7/8
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.15 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
20
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
3/4
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262756525
Vandal Resistant:
No
WaterSense Labeled:
No