Pre-Rinse, Spring Action, Single Hole Base, Flex Hoses, Single Control
Pre-Rinse, Spring Action, Single Hole Base, Flex Hoses, Single Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single hole single temperature deck mount mixing faucet with polished chrome plated brass body
- EasyInstall 24 in riser
- 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
- 1.15 gpm spray valve
- Quarter-turn eterna compression cartridge with spring check
- Lever handle with color coded indexes
- Temperature control mixing valve with integral check valves
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
- Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handles
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-2324
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Faucet Connection Size:
- 5/8 in
- Faucet Height:
- 42-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 44 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 12-13/16 in
- Spout Reach:
- 14-1/16 in
- Spout Type:
- Low Arc
- UL Listed:
- No
- UPC:
- 671262001502
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No