Pre-Rinse, Spring Action, Wall Mount, Single Temp Control, Wall Bracket & 22" Riser
Pre-Rinse, Spring Action, Wall Mount, Single Temp Control, Wall Bracket & 22" Riser
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single hole single temperature wall mount faucet w/ polished chrome plated brass body
- EasyInstall 22" riser for quick installation
- 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
- 1.15 GPM spray valve
- Quarter-turn Eterna compression cartridge with spring check to prevent cross flow of water
- 4-arm handle w/ color coded index
- 1/2" NPT female inlet
- 6" adjustable wall bracket
- Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose and chrome plated metal handle
-
Lead Law Compliant
Documents
Specifications
- Flow Rate:
- 1.15 gpm
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm
- UL Listed:
- No
- UPC:
- 671262819176