This product requires certification to purchase.

Pre-Rinse: 8" Wall Mount, Ceramas, ADF 12" Nozzle, 2.2 GPM VR Aerator, B-0108, Swivel, Tee

T&S Brass

Pre-Rinse: 8" Wall Mount, Ceramas, ADF 12" Nozzle, 2.2 GPM VR Aerator, B-0108, Swivel, Tee

  • Fast #
  • Part #TB013312ACB8ST
  • Item #7616749
  • Manufacturer Part #B-0133-12ACB8ST
4.7 out of 5 Customer Rating
Brand image
T&S Brass

Pre-Rinse: 8" Wall Mount, Ceramas, ADF 12" Nozzle, 2.2 GPM VR Aerator, B-0108, Swivel, Tee

  • Fast #
  • Part #TB013312ACB8ST
  • Item #7616749
  • Manufacturer Part #B-0133-12ACB8ST
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • EasyInstall add-on faucet with polished chrome plated brass body
  • 12" swing nozzle with 2.2 gpm VR aerator, series 6 (B-0199-06)
  • 18" rigid riser
  • 44" flexible stainless steel hose
  • 1.07 gpm Jet spray valve with insulated grip handle, stainless steel trigger and trigger lock
  • Quarter-turn cerama cartridges with check valves to prevent crossflow of water
  • Pre-rinse swivel
  • Lever handles with color coded indexes
  • Accessory fitting tee
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
39-1/2
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.07 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
44
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Food Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Three Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
8-7/8
Spout Reach:
12
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
UPC:
671262797375
Vacuum Breaker:
No