Pre-Rinse, Balancer, Wall Mount Base, 8" Centers, Low Flow Valve, 2 Wall Brkt's, VB Hose
Pre-Rinse, Balancer, Wall Mount Base, 8" Centers, Low Flow Valve, 2 Wall Brkt's, VB Hose
Product Details
Product Details
- 8" wall mount mixing faucet with polished chrome plated brass body
- Two 24" risers (one Easy Install, one rigid) with pipe coupling
- Swivel elbow assembly
- 3/8" NPT vacuum breaker
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 0.65 GPM low flow angled spray valve
- Quarter-turn Eterna compression cartridge with spring checks to prevent cross flow of water
- Lever handles with color coded indexes
- 1/2" NPT female eccentric inlets with 2" flanges
- Adjustable centers from 7 3/4" to 8 1/4"
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.65 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 68
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Swivel:
- 180°
- UL Listed:
- No
- UPC:
- 671262001175
- Vacuum Breaker:
- No
- Vandal Resistant:
- No