This product requires certification to purchase.

Pre-Rinse Subassembly: Overhead Swivel Arm, Wall Bracket, Less Base Faucet

T&S Brass

Pre-Rinse Subassembly: Overhead Swivel Arm, Wall Bracket, Less Base Faucet

  • Fast #
  • Part #TB011102
  • Item #3175712
  • Manufacturer Part #B-0111-02
5 out of 5 Customer Rating
Brand image
T&S Brass

Pre-Rinse Subassembly: Overhead Swivel Arm, Wall Bracket, Less Base Faucet

  • Fast #
  • Part #TB011102
  • Item #3175712
  • Manufacturer Part #B-0111-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3/8" NPT x 32" riser
  • 12" swivel arm
  • 20" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Material: Polished chrome plated brass riser, swivel arm & spray valve body and stainless steel hose
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F2324
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.15 gpm
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262522205
WaterSense Labeled:
No