This product requires certification to purchase.

Pre-Rinse Unit: 8" Deck Mount Base, 1/2"NPT Female Inlets, 24" Riser, Low-Flow Spray Valve

T&S Brass

Pre-Rinse Unit: 8" Deck Mount Base, 1/2"NPT Female Inlets, 24" Riser, Low-Flow Spray Valve

  • Fast #
  • Part #TB012308C
  • Item #3175469
  • Manufacturer Part #B-0123-08C
5 out of 5 Customer Rating
Brand image
T&S Brass

Pre-Rinse Unit: 8" Deck Mount Base, 1/2"NPT Female Inlets, 24" Riser, Low-Flow Spray Valve

  • Fast #
  • Part #TB012308C
  • Item #3175469
  • Manufacturer Part #B-0123-08C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 8" deck mount polished chrome plated brass body
  • Easy Install riser for quick installation
  • 44" flexible stainless steel hose
  • 0.65 GPM low flow JeTSpray valve with insulated grip handle
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
BAA Compliant:
Yes
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
41-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.65 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
44
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
13-7/8
Spout Reach:
14-1/16
UL Listed:
No
UPC:
671262656276
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes