Protective Flange for Deck-Mounted Spray Hose
Protective Flange for Deck-Mounted Spray Hose
Frequently Purchased Together
Product Details
- Plastic guide bushing and seal washer
- Flange fits 1 1/2" hole
- Protective flange for deck mounted spray hoses
- Material: Polished chrome plated flange and nut
- Fits sheet metal up to 1/8" thick
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Chrome Plated
- Origin:
- Domestic
- Side Spray:
- No
- Type:
- TBKF
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.26 lb