This product requires certification to purchase.

Quarter Turn Ceramic Stem for B-2866-CR

This product has been replaced by

CWS EASYINSTALL LTC QUARTER-TURN CERAMA W/ CHECK VALVE
T&S Brass CWS EASYINSTALL LTC QUARTER-TURN CERAMA W/ CHECK VALVE
Manufacturer Part #016768-25NS
T&S Brass

Quarter Turn Ceramic Stem for B-2866-CR

  • Fast #
  • Part #T01676825
  • Item #3710856
  • Manufacturer Part #016768-25
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

CWS EASYINSTALL LTC QUARTER-TURN CERAMA W/ CHECK VALVE
T&S Brass CWS EASYINSTALL LTC QUARTER-TURN CERAMA W/ CHECK VALVE
Manufacturer Part #016768-25NS
T&S Brass

Quarter Turn Ceramic Stem for B-2866-CR

  • Fast #
  • Part #T01676825
  • Item #3710856
  • Manufacturer Part #016768-25
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial
Brand Model Compatibility:
B-2866-CR
Cartridge Type:
Quarter Turn, Ceramic Disc
Faucet Part Type:
Stem
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262705875
WaterSense Labeled:
No