This product requires certification to purchase.

Quarter-Turn Eterna Spindle Assembly (RTC)

This product has been replaced by

T&S Brass Chrome Plated Brass Cartridge
T&S Brass Quarter Turn Cartridge
T&S Brass

Quarter-Turn Eterna Spindle Assembly (RTC)

  • Fast #
  • Part #T00794740
  • Item #869525
  • Manufacturer Part #007947-40
5 out of 5 Customer Rating
Brand image

This product has been replaced by

T&S Brass Chrome Plated Brass Cartridge
T&S Brass Quarter Turn Cartridge
T&S Brass

Quarter-Turn Eterna Spindle Assembly (RTC)

  • Fast #
  • Part #T00794740
  • Item #869525
  • Manufacturer Part #007947-40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter-Turn Eterna cartridge, RTC
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn
Faucet Part Type:
Cartridge
Fits Brand:
T&S Brass
Height:
2-813/1000 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262152242
WaterSense Labeled:
No
Width:
1-1/4 in