This product requires certification to purchase.

Quick Connect Spray Nozzle

T&S Brass

Quick Connect Spray Nozzle

  • Fast #
  • Part #TB1425
  • Item #866365
  • Manufacturer Part #B-1425
4.3 out of 5 Customer Rating
Brand image
T&S Brass

Quick Connect Spray Nozzle

  • Fast #
  • Part #TB1425
  • Item #866365
  • Manufacturer Part #B-1425
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plain end nozzle with quick-connect socket
  • Material: Polished chrome plated brass body
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome Plated
Diameter:
13/16 in
Flow Rate:
5.19 gpm
GSA Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262011198
WaterSense Labeled:
No