Range Faucet, Wall Mount, Aerator, 13-3/4" Length, 3/8" NPT Male Inlet
Range Faucet, Wall Mount, Aerator, 13-3/4" Length, 3/8" NPT Male Inlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.2 gpm aerator, series 1 (B-0199-01)
- 13 1/8" swing nozzle
- Back mounted range faucet with chrome plated brass body
- Material: Polished chrome plated brass body and tubular spout
- On-off control actuated when nozzle swings right or left
- 3/8" NPT male inlets
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 2-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 13-1/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.11 lb
- Width:
- 1-1/4 in