This product requires certification to purchase.

Range Faucet, Wall Mount, Aerator, 8-7/8" Nozzle Length, 1/2" NPT Male Inlet

T&S Brass

Range Faucet, Wall Mount, Aerator, 8-7/8" Nozzle Length, 1/2" NPT Male Inlet

  • Fast #
  • Part #TB057709
  • Item #7616545
  • Manufacturer Part #B-0577-09
4.1 out of 5 Customer Rating
Brand image
T&S Brass

Range Faucet, Wall Mount, Aerator, 8-7/8" Nozzle Length, 1/2" NPT Male Inlet

  • Fast #
  • Part #TB057709
  • Item #7616545
  • Manufacturer Part #B-0577-09
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Back mounted range faucet w/ swing nozzle
  • On-off control actuated when nozzle swings to right or left
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • 1/2" NPSM male inlet
  • 2 1/2" escutcheon
  • Material: Polished chrome plated brass and stainless steel escutcheon
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
TB057709
UL Listed:
No
UPC:
671262751711