This product requires certification to purchase.

Swing Nozzle, 16" Length, 5-15/16" Clearance

T&S Brass

Refinia® Swing Nozzle, 16" Length, 5-15/16" Clearance

  • Fast #
  • Part #T064X
  • Item #352280
  • Manufacturer Part #064X
5 out of 5 Customer Rating
Brand image
T&S Brass

Refinia® Swing Nozzle, 16" Length, 5-15/16" Clearance

  • Fast #
  • Part #T064X
  • Item #352280
  • Manufacturer Part #064X
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 16" swing nozzle
  • B-PT stream regulator outlet
  • Fits all T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spout
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Refinia®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Nozzle
Flow Rate:
26.3 gpm
GSA Approved:
No
Height:
8-563/1000 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
5-13/16 in
Spout Reach:
16 in
Spout Type:
Swivel
UPC:
671262071932
WaterSense Labeled:
No
Width:
1-1/8 in