Removable Insert & Monel Seat, Hot (RTC)
Removable Insert & Monel Seat, Hot (RTC)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- T&S Eterna Cartridge Subassembly
- Removable Insert (RH)
- Monel seat
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Faucet Part Type:
- Insert
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262176286
- WaterSense Labeled:
- No