Replacement Handle for Equip 5SV Spray Valves
Replacement Handle for Equip 5SV Spray Valves
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5SV spray valve replacement handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- Equip 5SV Spray Valve
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 1-7/8
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262657952
- WaterSense Labeled:
- No