Rigid Gooseneck, B-0892 Replacement Part
Rigid Gooseneck, B-0892 Replacement Part
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 2 3/4" gooseneck
- 55/64-27 UN male outlet
- 3/8" NPT male inlet
- Fits all T&S rigid outlet faucets
- Material: Chrome plated brass tubular spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0892-F05 Lavatory Faucet
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-5/16
- Spout Reach:
- 2-3/4
- Spout Type:
- Rigid, Gooseneck
- UPC:
- 671262122818
- WaterSense Labeled:
- No