This product requires certification to purchase.

Rigid L-Nozzle w/ Ball-Joint Swivel & B-0107 Spray Head (Non-Potable Applications)

T&S Brass

Rigid L-Nozzle w/ Ball-Joint Swivel & B-0107 Spray Head (Non-Potable Applications)

  • Fast #
  • Part #T01910540
  • Item #7174923
  • Manufacturer Part #019105-40
4 out of 5 Customer Rating
Brand image
T&S Brass

Rigid L-Nozzle w/ Ball-Joint Swivel & B-0107 Spray Head (Non-Potable Applications)

  • Fast #
  • Part #T01910540
  • Item #7174923
  • Manufacturer Part #019105-40
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" swivel gooseneck
  • 1.15 GPM spray head, Series 1
  • Fits all T&S rigid outlet faucets
  • 3/8" NPT male inlet
  • Material: Chrome plated brass tubular spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASTM:
ASTM F-2324
Brand Model Compatibility:
B-0230-LN Double Pantry Swivel Base Faucet
CSA Certified:
CSA B125.1
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.15 gpm
GSA Approved:
No
Height:
13-1/8 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262778695
WaterSense Labeled:
No