Rigid PVC Gooseneck w/ Serrated Tip
Rigid PVC Gooseneck w/ Serrated Tip
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 6 3/16" PVC gooseneck
- PVC serrated tip outlet
- Material: PVC
Specifications
- ADA Compliant:
- No
- Faucet Connection:
- MNPT
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-15/16 in
- Spout Reach:
- 6-3/16 in
- Spout Type:
- Rigid, Gooseneck
- UPC:
- 671262018807
- WaterSense Labeled:
- No