Rigid Tee Assembly, Chrome Plated
Rigid Tee Assembly, Chrome Plated
Product Details
Product Details
- Rigid tee assembly
- 3/8" NPT female outlet
- 3/8" NPT male inlet
- 3/8" pipe plug
- 3/8" hex L-key included
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 15/16
- Faucet Part Type:
- Tee
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Type:
- Fixed
- UPC:
- 671262729758