Rigid to Swivel Adapter, 3/8" NPSM Male Inlet
Rigid to Swivel Adapter, 3/8" NPSM Male Inlet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated brass rigid to swivel adapter
- 1-20 UN male thread x 3/8" NPT male thread
- Accepts T&S goosenecks and swing nozzles
- Use for field conversion where a faucet with 3/8" NPT outlet is installed and a swivel gooseneck or nozzle is required
- Material: Chrome plated brass
-
Lead Law Compliant
Specifications
- Faucet Part Type:
- Adapter
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262016698