This product requires certification to purchase.

Rubber Washer for B-230

T&S Brass

Rubber Washer for B-230

  • Fast #
  • Part #T00101945
  • Item #518708
  • Manufacturer Part #001019-45
5 out of 5 Customer Rating
Brand image
T&S Brass

Rubber Washer for B-230

  • Fast #
  • Part #T00101945
  • Item #518708
  • Manufacturer Part #001019-45
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rubber coupling nut washer for T&S faucets
  • Material: Rubber
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Nuts, Washers, Gaskets
Fits Brand:
T&S Brass
Fits Model:
B-230
GSA Approved:
Yes
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
Material Type:
Elastomer
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
671262031288