3/4 in. NPT x 48 in. Gas Hose Quick Disconnect, 2-SwiveLinks, 2-Elbows, & AG-RC Restraining Cable
Safe.T.Link 3/4 in. NPT x 48 in. Gas Hose Quick Disconnect, 2-SwiveLinks, 2-Elbows, & AG-RC Restraining Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 48" coated gas appliance connector
- 3/4" NPT male freespin inlet
- 3/4" NPT male freespin outlet
- 3/4" NPT male quick-disconnect
- Quick-disconnect socket acts as a shut-off valve when the plug and socket are disconnected
- (2) 3/4" NPT swivel-link fittings w/ male outlet
- 5' restraining cable kit
- 360 rotatable hex nut rotates completely and freely
- Optimum torsional relief improves safety, increases connector life
- Provides efficient, full gas flow
Specifications
- ANSI:
- ANSI 2, ANSI Z21.69, ANSI Z21.41
- Application:
- Commercial
- CSA Certified:
- CSA 6.16, CSA 6.9
- Collection:
- Safe.T.Link
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- ISO:
- ISO 9001
- Length:
- 48 in
- Maximum Temperature:
- 350
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Pressure - Maximum:
- .5 psig
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262678094