3/4 in. NPT x 60 in. Gas Hose with Quick Disconnect, Installation Kit SwiveLink Fittings
Safe.T.Link 3/4 in. NPT x 60 in. Gas Hose with Quick Disconnect, Installation Kit SwiveLink Fittings
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 60" coated gas appliance connector w/ freespin fittings
- (2) 3/4" NPT male SwiveLink fittings
- Installation kit
- 90 elbow included
- 360 rotatable hex nut rotates completely and freely
- Optimum torsional relief improves safety, increases connector life
- No lock-up during use with SwiveLink fittings
- Provides efficient, full gas flow
- Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
- Material: Extruded coated stainless steel braids
Specifications
- ANSI:
- ANSI 2, ANSI Z21.69, ANSI Z21.41
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.16, CSA 6.9
- Collection:
- Safe.T.Link
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- ISO:
- ISO 9001
- Length:
- 60
- Material:
- Stainless Steel
- Maximum Temperature:
- 350
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- THG4D60SK
- UL Listed:
- No
- UPC:
- 671262230025