Gas Hose, Free Spin Fittings, 3/4" NPT, 36" Long
Safe.T.Link Gas Hose, Free Spin Fittings, 3/4" NPT, 36" Long
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 36" coated gas appliance connector
- 3/4" NPT male freespin inlet
- 3/4" NPT male freespin outlet
- (2) 90 elbows included
- 360 rotatable hex nut rotates completely and freely
- Optimum torsional relief improves safety, increases connector life
- Provides efficient, full gas flow
- Material: Extruded coated stainless steel braids
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.16
- Collection:
- Safe.T.Link
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Hose
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3/4
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 36
- Material:
- Stainless Steel
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Pressure - Maximum:
- 0.5 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262228343
- WaterSense Labeled:
- No
- Width:
- 36