Santoprene Washer / Gasket
Santoprene Washer / Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Santoprene washer for T&S faucets
- Material: Santoprene
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Diameter:
- 1-1/8 in
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- TPE
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262031271
- WaterSense Labeled:
- No
- Width:
- 1/16 in