This product requires certification to purchase.

Screw B-512 Escutheon

T&S Brass

Screw B-512 Escutheon

  • Fast #
  • Part #T00281945
  • Item #866486
  • Manufacturer Part #002819-45
5 out of 5 Customer Rating
Brand image
T&S Brass

Screw B-512 Escutheon

  • Fast #
  • Part #T00281945
  • Item #866486
  • Manufacturer Part #002819-45
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Screw for B-0512 escutcheon
  • #8-32 UN Male Thread
  • Material: Chrome plated brass
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
Model No B-0105 Faucet Spray Hose
Faucet Part Type:
Screw
IAPMO Listed:
No
ISO:
ISO 9001
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262117715
WaterSense Labeled:
No