Screw for B-1172 Diverter Cover (Qty. 1)
Screw for B-1172 Diverter Cover (Qty. 1)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Screw for diverter cover
- #8-32 UNF male thread
- Material: Chrome plated brass
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671262228251
- WaterSense Labeled:
- No