Screw for Lever Handle
Screw for Lever Handle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Screw for lever handle
- #10-32 UNF male thread
- Material: Chrome plated brass
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F2324
- Brand Model Compatibility:
- B-0668-POL
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connections:
- NPT
- Faucet Part Type:
- Screw
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262026529
- WaterSense Labeled:
- No