Self-Closing Assemblies, Hot Water Index (Qty 2)
Self-Closing Assemblies, Hot Water Index (Qty 2)
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Application:
- Commercial
- BAA Compliant:
- Yes
- Cartridge Type:
- Self Closing, Hot
- Faucet Part Type:
- Cartridge
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 671262041188
- WaterSense Labeled:
- No