This product requires certification to purchase.

Service Sink Faucet, Vac. Breaker, Hose Outlet, 4-Arm Handles, Built-In Stops

T&S Brass

Service Sink Faucet, Vac. Breaker, Hose Outlet, 4-Arm Handles, Built-In Stops

  • Fast #
  • Part #TB2492
  • Item #3175957
  • Manufacturer Part #B-2492
4.4 out of 5 Customer Rating
Brand image
T&S Brass

Service Sink Faucet, Vac. Breaker, Hose Outlet, 4-Arm Handles, Built-In Stops

  • Fast #
  • Part #TB2492
  • Item #3175957
  • Manufacturer Part #B-2492
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 8" Wall mount mixing faucet with rough chrome plated brass body
  • Vacuum breaker spout with pail hook & 3/4" garden hose male outlet
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 4-arm handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges W
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Built-in service stops in body
  • Upper support rod
  • Material: Rough chrome plated brass body & spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
BAA Compliant:
No
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
14-5/16
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
12.96 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
6-1/2
Spout Swivel:
180°
Spout Type:
Low Arc
UL Listed:
No
UPC:
671262530484
Vandal Resistant:
No
WaterSense Labeled:
No