This product requires certification to purchase.

Service Sink Faucet, Wall Mount, 8" Centers, Vacuum Breaker, Integral Stops, Rough

T&S Brass

Service Sink Faucet, Wall Mount, 8" Centers, Vacuum Breaker, Integral Stops, Rough

  • Fast #
  • Part #TB0656RGH
  • Item #864427
  • Manufacturer Part #B-0656-RGH
5 out of 5 Customer Rating
Brand image
T&S Brass

Service Sink Faucet, Wall Mount, 8" Centers, Vacuum Breaker, Integral Stops, Rough

  • Fast #
  • Part #TB0656RGH
  • Item #864427
  • Manufacturer Part #B-0656-RGH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" wall mount mixing faucet with rough chrome plated brass body
  • Spout with pail hook & garden hose male outlet
  • Lever handles with color coded indexes
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 1/2" NPT female extension inlets w/ 2" flanged loose key stops
  • Inlet extensions allow 5 1/8" from wall to center of faucet
  • Lower rod support
  • Material: Rough chrome plated brass body & spout and chrome plated metal handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Flow Rate:
8.9 gpm
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671262006040
WaterSense Labeled:
No