Service Sink Faucet, Wall Mount, Adjustable Centers, 6" Wrist Handles, Built-In Stops
Service Sink Faucet, Wall Mount, Adjustable Centers, 6" Wrist Handles, Built-In Stops
Product Details
Product Details
- Adjustable wall mount mixing faucet with polished chrome plated brass body
- Spout with pail hook & plain end outlet
- 6" wrist action handles with color coded indexes
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- 1/2" NPT eccentric female inlets w/ 2" flanges & (2) 1 3/4" and (1) 2 3/4" extensions
- Adjustable centers from 3 1/4" to 12 3/4" above and below the centerline
- Built-in service stops in body
- Lower support rod
- Material: Polished chrome plated brass body, spout, inlets, support rod and handles
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 12.2 gpm
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- TB0652
- UL Listed:
- No
- UPC:
- 671262005982