This product requires certification to purchase.

Service Sink Faucet, 8" Wall Mount, Ceramas, Built-In Stops, VB, VR Handle Screws,

T&S Brass

Service Sink Faucet, 8" Wall Mount, Ceramas, Built-In Stops, VB, VR Handle Screws,

  • Fast #
  • Part #TB0665CRBSTPVR
  • Item #7502754
  • Manufacturer Part #B-0665-CRBSTPVR
3.7 out of 5 Customer Rating
Brand image
T&S Brass

Service Sink Faucet, 8" Wall Mount, Ceramas, Built-In Stops, VB, VR Handle Screws,

  • Fast #
  • Part #TB0665CRBSTPVR
  • Item #7502754
  • Manufacturer Part #B-0665-CRBSTPVR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Vacuum breaker spout with pail hook & 3/4" garden hose outlet
  • Quarter-turn cerama cartridges with check valves to prevent crossflow of water
  • Lever handles with color coded indexes and vandal-resistant screws
  • 1/2" NPT female eccentric inlets with 2 in flanges
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • Built-in service stops in body
  • Upper wall support
  • Material: Polished chrome plated brass body & spout and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
14-5/6 in
Flow Rate
10.4 gpm
Spout Reach
8-7/8 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Chrome Plated Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Vacuum Breaker
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
ASME
ASME A112.18.2
ASSE Standards
ASSE 1001
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61-9
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262791335