Service Sink Faucet, Deck Mount, Vacuum Breaker, Wall Brace, Polished Finish
Service Sink Faucet, Deck Mount, Vacuum Breaker, Wall Brace, Polished Finish
Product Details
Product Details
- Deck mount service sink faucet with polished chrome plated brass body
- Vacuum breaker spout with pail hook & 3/4" garden hose outlet
- Lever handles with color coded indexes
- Quarter-turn eterna cartridges with spring checks to prevent the cross flow of water
- 1/2" NPT female elbow inlets with 2" flanges
- Upper support rod
- Material: Polished chrome plated brass body & spout and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 3-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 16-9/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 14.37 gpm
- GSA Approved:
- No
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 1-1/8
- Spout Reach:
- 9-3/8
- UL Listed:
- No
- UPC:
- 671262666411
- Vacuum Breaker:
- Yes