This product requires certification to purchase.

Service Sink Faucet, Wall Mount, 8" Centers, Plain Outlet, Pail Hook, Integral Stops, Roug

T&S Brass

Service Sink Faucet, Wall Mount, 8" Centers, Plain Outlet, Pail Hook, Integral Stops, Roug

  • Fast #
  • Part #TB0661RGH
  • Item #866936
  • Manufacturer Part #B-0661-RGH
5 out of 5 Customer Rating
Brand image
T&S Brass

Service Sink Faucet, Wall Mount, 8" Centers, Plain Outlet, Pail Hook, Integral Stops, Roug

  • Fast #
  • Part #TB0661RGH
  • Item #866936
  • Manufacturer Part #B-0661-RGH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 8" wall mount mixing faucet with plated chrome plated brass body
  • Spout with pail hook & plain end outlet
  • Lever handles with color coded indexes
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • 1/2" NPT female eccentric inlets with 2” flanges
  • Integral stops
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Upper support rod
  • Material: Rough chrome plated brass body, spout & inlets and chrome plated metal handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
14.37 gpm
Spout Reach
10 in
Included Components
Built-in Stops
No
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Low Arc
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671262006156


Recommended Accessories