Service Sink Faucet, Wall Mount, Adjustable Center, Vac. Breaker, Integral Stop, Polished
Service Sink Faucet, Wall Mount, Adjustable Center, Vac. Breaker, Integral Stop, Polished
Product Details
Product Details
- Wall mount mixing faucet with polished chrome plated brass body
- Vacuum breaker spout with 3/4" garden hose outlet
- Lever handles with color coded indexes
- Quarter-turn Eterna cartridges with spring checks to prevent cross flow of water
- 1/2" NPT female adjustable arm inlets with 2 flanges and built-in service stops
- Adjustable centers from 2 1/4" to 8 1/4" below or above centerline
- Material: Polished chrome plated brass body, spout & inlets and chrome plated metal handles
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- No
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 14.37 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Lead, Chromium (hexavalent compounds) and Phthalates (DEHP) which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-7/8
- Spout Reach:
- 2-3/8
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- UL Listed:
- No
- UPC:
- 671262006286
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- No